SKU:
UVX9613205M
MPN:
6049107
£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Product Documents
C500 sleeves combine protection, comfort, tactility and flexibility with the highest level of cut protection Constructed from bamboo-rayon, glass, HPPE and polyamide. Hook & loop fastener.
Features and Benefits
• Provides wearers with lower arm protection
• Flexible and highly breathable due to Uvex Climazone®
• High level of cut protection due to Uvex Bamboo TwinFlex Technology®
• Silicone-free, reducing allergy risks
• Free of harmful substances in accordance with OEKO-TEX® Standard 100
• Suitable for contact warmth up to +100 °C
• Silicone free
Typical Applications
• Automotive industry
• Metal industry
• Transport industry
• Assembly work
• Glass industry
• Shipping/logistics
• Brewery/beverage industry
• Construction
• Maintenance and repair
Standards
• EN388:2003 4.5.4.2.
Attribute | Value |
---|---|
Brand | uvex |
Colour | Green |
Cuff Style | Hook & Loop |
EAN | 4048612027103 |
EN388 Abrasion | 2 |
EN388 Cut | X |
EN388 Cut (Coupe Test) | X |
EN388 Puncture | X |
EN388 Tear | 4 |
MFR Part No. | 6049107 |
Overall Length | 400mm |
Sleeve Material | Bamboo-Viscose Fiber Glass HPPE Polyamide |
UNSPSC Code | 46180000 |