SKU:
TST9617915F
MPN:
85-5221-TV
£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
Seamless knitted sleeves deliver incredible level F cut resistance to EN388: 2016. The sleeves have a smooth finish enhancing wearer comfort and ease of movement.
Features and Benefits:
•Constructed using Rhino Yarn™ cut resistant technology
•Inherently flame resistant improving durability
•Adjustable secure fit due to hook and loop top fastening and thumb slot
Typical Applications:
•Metal fabrication
•Manufacturing
•Automotive
Attribute | Value |
---|---|
Brand | Tilsatec |
Colour | Green |
Cuff Style | Hook & Loop |
EN388 Abrasion | 1 |
EN388 Cut | X |
EN388 Cut (Coupe Test) | X |
EN388 Puncture | X |
EN388 Tear | 4 |
MFR Part No. | 85-5221-TV |
Overall Length | 533mm |
Sleeve Material | RhinoYarn® |
UNSPSC Code | 46180000 |