SKU:
ANS9610380A
MPN:
11200000
£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Generous space in the arm area reduces sweat and itchiness. Anatomic design with adjustable forearm area to enable freedom of movement so workers can do the job without constraints. Enhanced safety is assured, thanks to high visibility with Level EN Cut 5 performance (ANSI A3), Level 1 thermal protection (EN407) and better abrasion resistance (Level 2).
Applications:
-Body panel repair and replacement
-Glass repair and replacement
-Handling structural and body components
-Inspection (picking, checking and marking)
-Inspection, selecting, checking parts
-Metalwork, glass processing
-Press shop operations
-Seizing structural and body parts
-Touching up
Conforms to EN388 2542 & EN 407 X.1.X.X.X.X. CAT II.
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Yellow |
EAN | 0076490475857 |
EN388 Abrasion | 2 |
EN388 Cut | 5 |
EN388 Cut (Coupe Test) | 5 |
EN388 Puncture | 2 |
EN388 Tear | 4 |
MFR Part No. | 11-200 |
Overall Length | 475mm |
Sleeve Material | Fiber Glass |
UNSPSC Code | 46180000 |