noscriptTuffsafe Cut Resistant Sleeve, Yellow, Kevlar®, 14", EN388 1, 3, X, 4 9614107H | Cromwell Tools

Tuffsafe

Cut Resistant Sleeve, Yellow, Kevlar®, 14", EN388 1, 3, X, 4

SKU:

TFF9614107H

MPN:

9614107H

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (10)

    Product Details

    Provides level 3 protection against cuts. Available in a choice of lengths between 10" and 24"" and also with thumbhole. Conforms to EN388:2003 134X and EN407:2004 X1XXXX. Kevlar® is a DuPont registered trademark.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Colour

    Yellow

    EAN

    5036140330092

    EN388 Abrasion

    1

    EN388 Cut

    3

    EN388 Cut (Coupe Test)

    3

    EN388 Puncture

    X

    EN388 Tear

    4

    Overall Length

    355mm

    Sleeve Material

    Kevlar®

    UNSPSC Code

    46180000