SKU:
GLB9619240D
MPN:
SHODS45
£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
Product Documents
These cut-resistant sleeves protect the entire arm from cuts and abrasion injuries. Made from lightweight, high-performance Poly Ethylene (HPPE), these sleeves can be worn in conjunction with gloves for comfortable and reliable protection.
Features and Benefits
• Presents minimal allergy risks and can be used by sensitive skin types
• Seamless knit ensures no irritation from seam to skin contact
• Elasticated ends ensure a secure fit with no roll-down
Typical Applications
• Automotive
• Food
• Manufacturing
• Municipal services
• Glass
• Utilities
Standards
• CE Category II
• EN388:2016 4.2.4.0.A.
Warnings
• Does not protect against thermal, electrical, and chemical hazards
• Do not use where the risk of machine entanglement is present
Notes
• Sold in pairs
• Can be cleaned using a damp cloth
Attribute | Value |
---|---|
Brand | Showa |
Colour | White |
Cuff Style | Elasticated |
EN388 Abrasion | 4 |
EN388 Cut | 2 |
EN388 Cut (Coupe Test) | 2 |
EN388 Puncture | X |
EN388 Tear | 4 |
MFR Part No. | SHODS45 |
Overall Length | 450mm |
Series | DS45 |
Sleeve Material | Polyethylene (Dyneema) |
UNSPSC Code | 46180000 |