noscriptHyFlex® 11-251 Cut Resistant Sleeves | Cromwell Tools

Ansell

HyFlex® 11-251 Cut Resistant Sleeves

4 Variations

These cut B reusable sleeves are constructed from INTERCEPT™ High-Performance Polyethylene (HPPE). Soft and cool for wearer comfort during prolonged use, a thumb slot and elasticated end ensure optimal coverage and protection for the arm and wrist without the need for constant adjustment.

Features and Benefits
• Seamless construction to prevent seam on skin irritation during wear
• INTERCEPT™ Technology delivers best-in-class cut protection for optimum safety
• Compatible with any HyFlex® cut resistant glove for enhanced safety
• Colour coded sizing for easy identification (red edge for narrow; black edge for wide)
• Bicep cuffs keep the sleeve in place
• Choice of lengths and widths to ensure an excellent fit

Typical Applications
• Automotive
• Machinery and equipment
• Metal fabrication
• Inspection
• Glass repair and replacement

Standards
• EN 388:2016 2.X.4.2.B.

Approvals
• Compliant with FDA food handling regulations 21 CFR 177.1520 and 21 CFR 177.2600
• OEKO-TEX® standard 100

Notes
• 15 gauge
• Silicone-free