SKU:
MAP9612704K
MPN:
532
£16.49
Ex VAT
£19.79
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Mapa Professional |
Colour | Grey |
Cuff Style | Knit |
EN388 Abrasion | 3 |
EN388 Cut | 3 |
EN388 Cut (Coupe Test) | 3 |
EN388 Puncture | X |
EN388 Tear | 4 |
MFR Part No. | 532 |
Overall Length | 450mm |
Series | Krytech |
Sleeve Material | Knitted Jersey With PEHD Fibres |
UNSPSC Code | 46180000 |