SKU:
ATG9619624E
MPN:
895740-10
£8.99
Ex VAT
£17.49
| Save 48.60%
£10.79
Inc VAT
2 Variations Available
Product Details
Product Specification
These maxicut sleeves in varying lengths help to protect the forearm from cuts. The seamless knitted sleeves are flexible, comfortable and silicone free. They offer wearers excellent cut protection and are suitable for applications including assembly, work with sharp-edged parts or non-deburred sheets, handling of knives and the automotive industry.
Attribute | Value |
---|---|
Brand | Atg |
Colour | Blue |
Cuff Style | Knit |
EAN | 4792249065648 |
EN388 Abrasion | 3 |
EN388 Cut | 4 |
EN388 Cut (Coupe Test) | 4 |
EN388 Puncture | 2 |
EN388 Tear | 4 |
MFR Part No. | 89-5740 |
Overall Length | 400mm |
Series | MaxiCut® Ultra™ |
Sleeve Material | Polyester Spandex UHMWPE-Glass-Nylon |
UNSPSC Code | 46180000 |