SKU:
GLB9614950V
MPN:
SKG00038CZ
£7.99
Ex VAT
£9.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Delivering cut level 3 resistance, the Nevada™ double-ply sleeves are a medium weight solution to various workplace risks. Protecting the arms and wrists from heat, cuts and abrasion injuries, the thumbhole design prevents slipping and gives added protection to the palms.
These sleeves are ambidextrous and available in two lengths to suit a range of arm sizes.
Features and Benefits
• Machine knitted double ply sleeve for extra protection
• Seamless liner avoids skin irritation during prolonged wear
• Thumbhole prevents slipping and wrist exposure
• Elasticated for extra comfort and security
• Machine washable for extended product life
Typical Applications
• Aerospace
• Automotive
• Manufacturing
• Glass
• Steelworks
Standards
• CE Category II
• EN388:2003 1.3.3.4.
• EN407:2004 4.1.3.2.1.2.
Warnings
• Does not protect against high speed or serrated blades
• Do not wear when there is a risk of machine entanglement
Attribute | Value |
---|---|
Brand | Skytec |
Colour | Yellow |
Cuff Style | Knit |
EAN | 5060149200216 |
EN388 Abrasion | 1 |
EN388 Cut | 3 |
EN388 Cut (Coupe Test) | 3 |
EN388 Puncture | 4 |
EN388 Tear | 3 |
MFR Part No. | JSK18H |
Overall Length | 455mm |
Series | Nevada |
Sleeve Material | Kevlar® |
UNSPSC Code | 46180000 |