Halo

Reusable Kevlar® Sleeves With Thumb-slot, Yellow, Single Sleeve

4 Variations

These Reusable Kevlar® Sleeves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Delivering Cut C protection, these yellow Kevlar® sleeves are ideal for use where handling and the construction of sharp materials are commonplace. Comfortable to wear during prolonged periods, these sleeves are also ideal for handling goods of a higher temperature to protect the arms against excess heat.

Features and Benefits
• Design ensures a comfortable wear even with extensive use
• Durable Kevlar® fibres deliver a long-life product
• Elasticated in places protect against the ingress of contaminants and to ensure a secure fit
• Thumb slots allow for dexterity while maintaining palm and arterial protection
• Available in a choice of lengths from 10-24in. for optimal fit and convenience

Standards
• Halo® products are BSI tested
• EN 388:2016 1.4.4.3.C

Notes
• Kevlar® is a DuPont registered trademark
• Sold as a single sleeve only - not as a pair