£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Anchorage hook for use on a telescopic rod connector which allows 60mm rod connector lifeline to be attached 8m above the user.
Features and Benefits
• Lightweight corrosion resistant aluminium hook for repetitive use in all weather conditions
• Anchorage hook has a large 60mm opening gate for easy attachment to rod
• Safe way to anchor a fall protection device to an overhead location beyond normal reach
• Enables the user to safely reach the top of a pole or ascend a pylon
Typical Applications
• Utilities
Notes
• Compatible with MMM9670630T sold separately
• EN 795 class B
Attribute | Value |
---|---|
Brand | 3M |
EAN | 3660570031179 |
MFR Part No. | 70007784823 |
Product Type | Remote Anchoring Hook |
Series | Protecta® First-Man-Up™ |
Standards Met | EN795: 1996 Class B |
UNSPSC Code | 46182300 |