£679.00
Ex VAT
£814.80
Inc VAT
Product Details
Product Specification
Rescue System, aluminium tripod with safety chain, skid-proof feet and with adjustable locking legs.
Features and Benefits
• Designed to operate quickly and precisely in confined space entry and rescue
• Lightweight and portable, easily moved from one location to another ideal for confined space manhole entry and retrieval
• Easy set-up by single operator for rapid use
• Telescopic locking legs, safety leg support chain and skid resistant tread plate soles to prevent slips and slides
• Quick mount mechanical device bracket and simple detent pin for quick adjustments
Typical Applications
• General Industry
• Mining
• Construction
• Oil & Gas
• Transportation
Notes
• 2.35 m (8 ft.) aluminium tripod
• Integrated eyebolt anchor points (22 kN)
• Mechanical winch/SRL device(s) sold separately
• Weight: 18.2 kg
• CE EN 795 cl B
Attribute | Value |
---|---|
Brand | 3M |
EAN | 3660570004999 |
Maximum Weight Capacity | 500kg |
MFR Part No. | 70007780060 |
Overall Length | 2.35m |
Product Type | Tripod |
Series | Protecta® |
Standards Met | EN795:2012 Type B |
UNSPSC Code | 46182300 |