£1659.00
Ex VAT
£1990.80
Inc VAT
Product Details
Product Specification
When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. Lightweight, portable Protecta® aluminum tripods are ideal for confined space manhole entry and retrieval. They're easily transported from one location to another and can be set-up by one worker. Attach one or two mechanical devices such as a winch or 3-way self retracting lifeline and you're ready to go. Our tripods are loaded with features such as locking legs, simple detent pin style adjustment, quick-mount mechanical device bracket, safety chain to prevent movement and skid resistant tread plate soles on feet.
Attribute | Value |
---|---|
Brand | 3M |
Includes | 8 ft. (2.4 m) aluminum tripod Integrated 5,000 lb. (22 kN) eyebolt anchor points Safety leg support chain Skid-proof tread plate soles on feet Telescoping adjustable locking legs |
MFR Part No. | 8308011 |
Series | Protecta® |
Standards Met | ANSI Z117.1-1995 |
UNSPSC Code | 46182300 |
Weight Each | 18.2kg |