£1329.00
Ex VAT
£1594.80
Inc VAT
19 Variations Available
Product Details
Product Specification
Fully automatic emergency rescue and controlled descent device can be used for evacuation, controlled descent rescue and assisted rescue with lifting capabilities in a wide variety of elevated work area & heights.
Features and Benefits
• Lightweight and compact design for easy, comfortable use
• Flexible design to allow customisation to suit rescue situation
• Assisted rescue pick-off for when a victim is unable to get to safety alone
• Simple hook design to allow quick attachment for assisted descend to safety
• Fully automatic operation for controlled descent
• Bidirectional design allows for multiple rescues
• Ready to use, built-in rescue lifting wheel for quick use
• Kernmantle rope to optimize strength, durability, and flexibility
• Corrosion resistant construction for high strength
• Equipped with integrated rope ears and dual brake system for ultimate control
Notes
• Range of lengths are available
• CE EN 341 cl A
Attribute | Value |
---|---|
Brand | 3M |
Includes | 9.5mm kernmantle rope with double action snap hooks on both ends Double action connecting karabiner on housing R550 twin brake descender Rescue hub with drill adaptor Storage/deployment bag |
Length | 110m |
Maximum Weight Capacity | 282kg |
MFR Part No. | 3329110 |
Series | DBI-SALA® Rollgliss™ R550 |
Standards Met | CE EN341, EN1496 |
UNSPSC Code | 46182300 |
Weight Each | 9.15kg |