SKU:
ANS9611357G
MPN:
25101090
£17.49
Ex VAT
£20.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
A unique combination of allergy prevention and comfort, the NeoTouch gloves are ideal for industrial usage. These single-use gloves are recommended for transferring liquids and solids, sample taking and processing and testing.
Features and Benefits
• NeoTouch gloves are an ideal solution to protect workers from Type I allergies and are an alternative to natural rubber latex
• Provide excellent resistance to acids, bases and alcohols
• Provides excellent grip in both wet and dry environments
Typical Applications
• Life sciences
• Chemical industries
• Laboratories
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ansell |
Colour | Green |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Neoprene |
MFR Part No. | 25101090 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Neotouch 25-101 |
Size | 8.5-9 |
Standards Met | EN374-2:2003 EN420 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 5.1mil |
UNSPSC Code | 53103201 |