Ansell

25-201 Microflex NeoTouch Disposable Gloves, Green, Neoprene, 5.1mil Thickness, Powder Free, Size 8.5-9, Pack of 100

SKU:

ANS9611364G

MPN:

25201090

£19.79

Ex VAT

£23.75

Inc VAT

IN STOCK (50+)

    Product Details

    A unique combination of allergy prevention and comfort, the NeoTouch gloves are ideal for industrial usage. These single-use gloves are recommended for transferring liquids and solids, sample taking and processing and testing.


    Features and Benefits
    • NeoTouch gloves are an ideal solution to protect workers from Type I allergies and are an alternative to natural rubber latex
    • Provide excellent resistance to acids, bases and alcohols
    • Provides excellent grip in both wet and dry environments


    Typical Applications
    • Life sciences
    • Chemical industries
    • Laboratories


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Ansell

    Colour

    Green

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Neoprene

    MFR Part No.

    25201090

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    Neotouch 25-101

    Size

    8.5-9

    Standards Met

    EN374-2:2003

    Sterility

    Nonsterile

    Surface Finish

    Textured Fingertips

    Thickness

    5.1mil

    UNSPSC Code

    53103201