Halo

5.5G Black Nitrile Disposable Glove (2XL) (BX-100)

SKU:

HAL9614330U

MPN:

CRO00003BL

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (50+)

    Product Details

    These Black Nitrile Disposable Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Comfortable with an excellent grip, these black nitrile gloves provide dexterity for a range of tasks and resist a wide variety of chemicals to keep the hands and wrists well protected.


    Features and Benefits
    • Seamless design reduces skin irritation
    • Manufactured from lightweight and durable 5.5G nitrile
    • Black chlorinated construction allows easy donning
    • Ambidextrous fit allows for easy pairing
    • Disposable nature ensures there is no cross-contamination
    • Nitrile gloves make for a good latex alternative for those with latex allergies
    • 0.15mm (4.5mil) fingertip thickness is ideal for medium-duty work
    • Textured finish on fingertips provides an improved grip
    • Supplied in boxes of 100 to ensure you have an ample amount to hand
    • Tested against Chemotherapy drugs
    • Inclusive sizing is available from S to XL


    Standards
    • Halo® products are BSI batch tested
    • EN ISO 374-1:2016
    • EN ISO 374-5:2016
    • Food Safe Regulation EC 10/2011


    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Halo

    Colour

    Black

    EAN

    5036140500525

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    Pack Quantity

    100

    Powder Style

    Powdered

    Size

    2XL

    Standards Met

    EN ISO 374-1:2016 EN ISO 374-5:2016

    Sterility

    Nonsterile

    Surface Finish

    Textured Fingertips

    Thickness

    4.5mil

    UNSPSC Code

    53103201