£10.49
Ex VAT
£12.59
Inc VAT
5 Variations Available
Product Details
Product Specification
These Black Nitrile Disposable Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Comfortable with an excellent grip, these black nitrile gloves provide dexterity for a range of tasks and resist a wide variety of chemicals to keep the hands and wrists well protected.
Features and Benefits
• Seamless design reduces skin irritation
• Manufactured from lightweight and durable 5.5G nitrile
• Black chlorinated construction allows easy donning
• Ambidextrous fit allows for easy pairing
• Disposable nature ensures there is no cross-contamination
• Nitrile gloves make for a good latex alternative for those with latex allergies
• 0.15mm (4.5mil) fingertip thickness is ideal for medium-duty work
• Textured finish on fingertips provides an improved grip
• Supplied in boxes of 100 to ensure you have an ample amount to hand
• Tested against Chemotherapy drugs
• Inclusive sizing is available from S to XL
Standards
• Halo® products are BSI batch tested
• EN ISO 374-1:2016
• EN ISO 374-5:2016
• Food Safe Regulation EC 10/2011
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Halo |
Colour | Black |
EAN | 5036140500501 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
Pack Quantity | 100 |
Powder Style | Powdered |
Size | L |
Standards Met | EN ISO 374-1:2016 EN ISO 374-5:2016 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 4.5mil |
UNSPSC Code | 53103201 |