£13.49
Ex VAT
£16.19
Inc VAT
4 Variations Available
Product Details
Product Specification
These Blue Nitrile Disposable Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
High performance and strong, these blue nitrile gloves are resistant to a range of chemicals, while the textured fingertips ensure a good grip in wet or greasy environments.
Features and Benefits
• Seamless design reduces skin irritation
• Manufactured from lightweight and durable 6.5G nitrile
• Blue powder-free construction prevents product contamination
• Chlorinated inside allows for easy donning and doffing
• Ambidextrous fit allows for easy pairing
• 300mm extended length provides enhanced wrist protection
• Disposable nature ensures there is no cross-contamination
• Nitrile gloves make for a good latex alternative for those with latex allergies
• Supplied in boxes of 100 to ensure you have an ample amount to hand
• Tested against Chemotherapy drugs
• Inclusive sizing is available from S to XL
Standards
• Halo® products are BSI batch tested
• EN ISO 374-1:2016
• EN ISO 374-5:2016
• Food Safe Regulation EC 10/2011
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Halo |
Colour | Blue |
EAN | 5036140500549 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
Pack Quantity | 100 |
Powder Style | Powder Free |
Size | S |
Standards Met | EN374-5:2016 (Virus) EN ISO 374-1:2016 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 0.10mil |
UNSPSC Code | 53103201 |