Halo

6.5G EXTENDED CUFF NITRILE DISPOSABLE GLOVE (XL) (BX-100)

SKU:

HAL9614767B

MPN:

CRO00004DJ

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (50+)

    Product Details

    These Blue Nitrile Disposable Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    High performance and strong, these blue nitrile gloves are resistant to a range of chemicals, while the textured fingertips ensure a good grip in wet or greasy environments.


    Features and Benefits
    • Seamless design reduces skin irritation
    • Manufactured from lightweight and durable 6.5G nitrile
    • Blue powder-free construction prevents product contamination
    • Chlorinated inside allows for easy donning and doffing
    • Ambidextrous fit allows for easy pairing
    • 300mm extended length provides enhanced wrist protection
    • Disposable nature ensures there is no cross-contamination
    • Nitrile gloves make for a good latex alternative for those with latex allergies
    • Supplied in boxes of 100 to ensure you have an ample amount to hand
    • Tested against Chemotherapy drugs
    • Inclusive sizing is available from S to XL


    Standards
    • Halo® products are BSI batch tested
    • EN ISO 374-1:2016
    • EN ISO 374-5:2016
    • Food Safe Regulation EC 10/2011


    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Halo

    Colour

    Blue

    EAN

    5036140500570

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    Pack Quantity

    100

    Powder Style

    Powder Free

    Size

    XL

    Standards Met

    EN374-5:2016 (Virus) EN ISO 374-1:2016

    Sterility

    Nonsterile

    Surface Finish

    Textured Fingertips

    Thickness

    0.10mil

    UNSPSC Code

    53103201