uvex

60596 U-Fit Disposable Gloves, Blue, Nitrile, 4mil Thickness, Powder Free, Size S, Pack of 100

SKU:

UVX9613368P

MPN:

6059607

£21.79

Ex VAT

£26.15

Inc VAT

IN STOCK (50+)

    Product Details

    Designed primarily for use in the healthcare sector, these single-use chemical protection gloves are also widely used in food preparation and for automotive paint-shop and precision assembly.


    Ideal for protecting hands against chemical splash, they also protect against abrasive injuries and deliver an excellent grip in wet and oily environments.


    Features and Benefits
    • Protects against oil and dirt during light assembly applications
    • Delivers an excellent grip for confident handling
    • Outstanding fit provides flexibility and natural movement
    • Thin 0.10mm glove delivers excellent tactile sensation for precision tasks
    • Nitrile rubber material protects against abrasion for enhanced safety
    • Silicone-free to prevent product contamination


    Typical Applications
    • Precision assembly work
    • Inspection
    • Chemical handling
    • Automotive
    • Food processing
    • Janitorial


    Standards
    • CE Category III
    • EN ISO 374-1:2016 / Type B (K P T)


    Approvals
    • Food handling approved


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    uvex

    Colour

    Blue

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    6059607

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    60596 U-Fit

    Size

    S

    Standards Met

    EN ISO 374-1:2016+A1:2018 EN ISO 374-1:2016 Type B (KPT) EN ISO 374-4:2013 EN ISO 374-5:2016

    Sterility

    Nonsterile

    Surface Finish

    Textured

    Thickness

    4mil

    UNSPSC Code

    53103201