SKU:
GLB9614651D
MPN:
SHO61103
£17.00
Ex VAT
£20.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
With advanced sustainable technology, these disposable chemical protection gloves are part of Showa's® Eco Best Technology (EBT) range. Made with organic material, these components; combined with biologically active landfills, accelerate the biodegradation of these gloves to reduce their impact on landfills.
This eco-friendly solution doesn't sacrifice the gloves' performance. They still deliver reliable protection against micro-organisms and a wide range of chemicals.
Features and Benefits
• Comfortable second-skin fit and smooth grip for excellent feel and dexterity
• Significantly stronger than latex and completely latex free, making them ideal for people with Type 1 latex sensitivity
• Powder free with a rolled cuff for easy donning
• 100% biodegradable nitrile disposable glove with Eco Best Technology®
• Provides comfort, dexterity and protection from chemicals
• AQL 1.5
• Thickness 0.1mm
Typical Applications
• Automotive
• Agriculture
• Chemical handling
• Food preparation
• Municipal services
• Healthcare
• Janitorial
• Landscaping
• Public utilities
• Cleaning
• Light assembly
Standards
• CE Category III
• EN 374-5:2016
• EN 374-1:2016/Type B (K P T)
Approvals
• Food handling approved
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Showa |
Colour | Green |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 6110PF |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | 6110PF |
Size | L |
Standards Met | EN1186 |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 4mil |
UNSPSC Code | 53103201 |