Showa

7500PF EBT Biodegradable, Chemical Resistant Gloves, Pack of 100

6 Variations

This single-use chemical resistant glove from Showa® is engineered using patented Eco Best Technology™. It is 100% biodegradable, breaking down in biologically active landfills within one to five years while still delivering excellent chemical protection.

Features and Benefits
• Textured fingertips for improved grip
• Beaded cuff style prevents access to liquids and dirt
• Latex-free to prevent type IV latex allergies
• Improved fit for reduced hand fatigue during prolonged wear
• Ambidextrous for quick donning

Typical Applications
• Automotive
• Chemical handling
• Electronics
• Food preparation
• Healthcare
• Laboratory settings
• Warehousing and logistics

Standards
• CE Category III
• EN ISO 374-1:2016/Type B JKPT
• EN ISO 374-5:2016 VIRUS

Warnings
• Does not protect against thermal, electrical, or heavy chemical hazards
• Do not wear while operating machinery if there is a risk of entanglement

Notes
• AQL 1.0
• Wipe clean with a damp cloth