SKU:
GLB9612660C
MPN:
7555/M
£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Product Documents
Powder and silicone free, 100% nitrile, single-use gloves. Approved for food handling.
Features and Benefits
• Low-modulus special formulation allows the glove to relax on your hand to exert little or no pressure after six minutes, giving a more comfortable glove and reducing hand fatigue
• Second skin feel, softer texture and easy donning
• Latex free to avoid type I and type IV latex allergies
• Textured finish on fingertips to enhance grip
• Anti-static properties due to inherent anti-static properties of nitrile
• Long cuff to protect the lower arms as well as the hands
Typical Applications
• Aerospace
• Electronics
• Food handling
• Emergency services
• Laboratory
• Medical
• Pharmaceutical
• Printing
• Glass
• Handling oily components
• Light assembly
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 3 - 0.65/GI |
Brand | Showa |
Colour | Cobalt Blue |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 75552 |
Pack Quantity | 50 |
Powder Style | Powder Free |
Series | 7555 |
Size | M |
Standards Met | EN1186 EN374-2:2003 EN374-3:2003 EN388 |
Surface Finish | Textured Fingertips |
Thickness | 0.12mil |
UNSPSC Code | 53103201 |