£5.99
Ex VAT
£7.19
Inc VAT
6 Variations Available
Product Details
Product Specification
MICROFLEX® 92-134 Versatility offers comfortable and versatile nitrile disposable gloves suitable for a wide range of applications. With a lightweight construction, these gloves provide heightened tactility, promoting increased sensitivity and fine motor control. Textured fingertips ensure an optimized grip for the safer handling of tools and materials. Designed for genuine versatility, these gloves reinforce hand protection across various industries. Made of a soft nitrile formulation, the Ansell MICROFLEX® 92-134 gloves offer a highly comfortable fit and feel while effectively protecting hands in diverse work environments.
Features and Benefits
• Soft nitrile formulation: Protective gloves offering superior comfort
• Lightweight construction: Nitrile gloves with enhanced tactility
• Textured fingertips: For secure handling of tools and materials
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Blue |
ECLASS Code | 40011201 |
Material | Nitrile |
MFR Part No. | 92-134 |
Powder Style | Powder Free |
Series | MICROFLEX® |
Size | XL |
Standards Met | ASTM D6319 EN455 EN ISO 21420:2020 EN ISO 374-1:2016+A1:2018 Type B (JKOPT) EN ISO 374-5:2016 FDA21 CFR 177-2600 ISO 13485 ISO 18889-G1 ISO 9001:2008 |
Surface Finish | Textured Fingertips |
Thickness | 2.8mil |
UNSPSC Code | 53103201 |