noscriptAnsell 92-134 MICROFLEX NITRILE DISP GLOVES (BX-100) (XS-5.5-6) 92134060 | Cromwell Tools

Ansell

92-134 MICROFLEX NITRILE DISP GLOVES (BX-100) (XS-5.5-6)

SKU:

ANS9617862G

MPN:

92134060

£5.99

Ex VAT

£7.19

Inc VAT

IN STOCK (10)

    Product Details

    MICROFLEX® 92-134 Versatility offers comfortable and versatile nitrile disposable gloves suitable for a wide range of applications. With a lightweight construction, these gloves provide heightened tactility, promoting increased sensitivity and fine motor control. Textured fingertips ensure an optimized grip for the safer handling of tools and materials. Designed for genuine versatility, these gloves reinforce hand protection across various industries. Made of a soft nitrile formulation, the Ansell MICROFLEX® 92-134 gloves offer a highly comfortable fit and feel while effectively protecting hands in diverse work environments.


    Features and Benefits
    • Soft nitrile formulation: Protective gloves offering superior comfort
    • Lightweight construction: Nitrile gloves with enhanced tactility
    • Textured fingertips: For secure handling of tools and materials


    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Colour

    Blue

    ECLASS Code

    40011201

    Material

    Nitrile

    MFR Part No.

    92-134

    Powder Style

    Powder Free

    Series

    MICROFLEX®

    Size

    XS

    Standards Met

    ASTM D6319 EN455 EN ISO 21420:2020 EN ISO 374-1:2016+A1:2018 Type B (JKOPT) EN ISO 374-5:2016 FDA21 CFR 177-2600 ISO 13485 ISO 18889-G1 ISO 9001:2008

    Surface Finish

    Textured Fingertips

    Thickness

    2.8mil

    UNSPSC Code

    53103201