SKU:
ANS9616748G
MPN:
93163075
£35.57
Ex VAT
£42.68
Inc VAT
Product Specification
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ansell |
Colour | Blue |
EAN | 0076490462772 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 93163075 |
Powder Style | Powder Free |
Series | TouchNTuff 93-163 |
Size | 7.5 8 |
Standards Met | EN374-2:2003 |
Sterility | Nonsterile |
Surface Finish | Textured |
Thickness | 6.7mil |
UNSPSC Code | 53103201 |