Ansell

93-163 TouchNTuff Disposable Gloves, Blue, Nitrile, 6.7mil Thickness, Powder Free, Size 9.5-10, Pack of 50

SKU:

ANS9616748L

MPN:

93163095

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (37)

    Product Details

    These single-use nitrile gloves are a flexible handling solution, offering better dexterity and proven splash resistance against hazardous chemicals. Comfortable to wear, they're ideal for light assembly and handling of oil-coated pieces and intricate parts.


    Features and Benefits
    • Nitrile formulation for low hand fatigue
    • Ambidextrous with a beaded cuff for easy donning
    • Good resistance to puncture and tears, increasing durability
    • Light and resistant textured finish
    • Extra long cuff for cross-contamination and forearm protection
    • Powder-free to eliminate particulate contamination
    • Silicone-free for wider industrial use


    Typical Applications
    • Electronics
    • Life sciences
    • Food processing and services
    • Chemical handling
    • Glass manufacturing
    • Handling of cytostatics
    • Laboratory analysis
    • Paint and spray shops
    • Pharmaceuticals
    • Printing industry


    Standards
    • CE PPE Category III
    • EN ISO 374-1:2016 Type B JKT
    • EN ISO 374-5 Virus
    • Suitable for food handling


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Ansell

    Colour

    Blue

    EAN

    0076490462796

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    93163095

    Pack Quantity

    50

    Powder Style

    Powder Free

    Series

    TouchNTuff 93-163

    Size

    9.5-10

    Standards Met

    EN374-2:2003

    Sterility

    Nonsterile

    Surface Finish

    Textured

    Thickness

    6.7mil

    UNSPSC Code

    53103201