Ansell

93-283 Microflex, Disposable Gloves, Blue, Nitrile, Level 2 -1.5/GI, Powder Free, Pk-50, Size 7

SKU:

ANS9616767E

MPN:

93283070

£15.99

Ex VAT

£19.19

Inc VAT

IN STOCK (10)

    Product Details

    MICROFLEX® Mega Texture 93-283 Blue Nitrile Gloves are designed for confident grip in food handling and more, featuring a raised texture surface. With a tear-resistant thickness of 0.2mm/8 mil, these gloves provide enhanced durability. Certified for food handling, they offer expanded protection with an extended cuff for forearm and wrist coverage. Ideal for double donning, they can be comfortably worn over thermal or cut-resistant gloves. Additionally, EN 374 Type B chemical resistance certification ensures light chemical splash protection, making them versatile for various applications.


    Features and Benefits
    • Mega Texture surface: For ultra-secure grip
    • Robust 0.2mm/8 mil thickness: Resists tears, protects products
    • Food handling compliance: Ideal for a wide range of food handling applications


    Typical Applications
    • Packaging and labeling
    • Food processing and handling
    • Cold storage
    • Deboning, carving
    • Handling of frozen foods
    • Janitorial, clean up and maintenance
    • Processing meat, vegetables and dairy sanitation
    • Secondary food processing


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Ansell

    Colour

    Blue

    ECLASS Code

    40011201

    Material

    Nitrile

    MFR Part No.

    93-283

    Pack Quantity

    50

    Powder Style

    Powder Free

    Series

    Microflex

    Size

    7

    Standards Met

    EN420:2003 EN ISO 374-1:2016+A1:2018 Type B (KPT) EN ISO 374-5:2016 (Virus) ISO 9001:2008

    Surface Finish

    Textured

    UNSPSC Code

    53103201