SKU:
ANS9616767J
MPN:
93283090
£15.99
Ex VAT
£19.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
MICROFLEX® Mega Texture 93-283 Blue Nitrile Gloves are designed for confident grip in food handling and more, featuring a raised texture surface. With a tear-resistant thickness of 0.2mm/8 mil, these gloves provide enhanced durability. Certified for food handling, they offer expanded protection with an extended cuff for forearm and wrist coverage. Ideal for double donning, they can be comfortably worn over thermal or cut-resistant gloves. Additionally, EN 374 Type B chemical resistance certification ensures light chemical splash protection, making them versatile for various applications.
Features and Benefits
• Mega Texture surface: For ultra-secure grip
• Robust 0.2mm/8 mil thickness: Resists tears, protects products
• Food handling compliance: Ideal for a wide range of food handling applications
Typical Applications
• Packaging and labeling
• Food processing and handling
• Cold storage
• Deboning, carving
• Handling of frozen foods
• Janitorial, clean up and maintenance
• Processing meat, vegetables and dairy sanitation
• Secondary food processing
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ansell |
Colour | Blue |
ECLASS Code | 40011201 |
Material | Nitrile |
MFR Part No. | 93-283 |
Pack Quantity | 50 |
Powder Style | Powder Free |
Series | Microflex |
Size | 9 |
Standards Met | EN420:2003 EN ISO 374-1:2016+A1:2018 Type B (KPT) EN ISO 374-5:2016 (Virus) ISO 9001:2008 |
Surface Finish | Textured |
UNSPSC Code | 53103201 |