Ansell

93-401 Nitrilite Disposable Gloves, Natural, Nitrile, 4.3mil Thickness, Powder Free, Size 10, Pack of 100

SKU:

ANS9616820K

MPN:

93401105

£20.49

Ex VAT

£24.59

Inc VAT

IN STOCK (9)

    Product Details

    Nitrilite® 93-401 is a clean nitrile glove, suitable for tasks including, transferring liquids and cleanroom cleaning and preparing.


    Features and Benefits
    • Very low levels of ionic content and particles for reliable product protection
    • Compatible with grade A clean room environments and Class 10 (ISO 4) for high protection


    Typical Applications
    • Class 10 (ISO 4) Cleanroom Environments
    • Life sciences
    • Controlled environments
    • Laboratory


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Ansell

    Colour

    Natural

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    93401105

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    Nitrilite 93-401

    Size

    10

    Standards Met

    EN374-2:2003

    Sterility

    Nonsterile

    Surface Finish

    Textured Fingertips

    Thickness

    4.3mil

    UNSPSC Code

    53103201