Ansell

93-868 MicroFlex® Disposable Gloves, White, Nitrile, Level 3 -0.65/GI, Pk-100, Size 9

SKU:

ANS9616728J

MPN:

93868090

£21.79

Ex VAT

£26.15

Inc VAT

IN STOCK (6)

    Product Details

    Nitrile single-use gloves with two contrasting layers for reliable barrier protection.


    Features and Benefits:
    -Dual colour coded white and blue double layer design, for two layers of protection
    -Protects wearers against hazardous chemicals
    -Non-stick and non-foaming properties for reliable grip and reduced interference


    Typical Applications:
    -Chemical
    -Food processing and services
    -Pharmaceutical and life sciences
    -Administering drugs
    -Inspection, selection and checking parts
    -Transferring liquids and solids


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 3 - 0.65/GI

    Brand

    Ansell

    Colour

    White

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    93-868

    Pack Quantity

    100

    Size

    9

    Standards Met

    EN421 EN ISO 374-1:2016 Type B (KLT) EN ISO 374-5:2016 (Virus)

    Surface Finish

    Textured Fingertips

    Thickness

    0.14mil

    UNSPSC Code

    53103201