£20.99
Ex VAT
£25.19
Inc VAT
5 Variations Available
Product Details
Product Specification
MICROFLEX® 94-242 gloves offer advanced protection by reducing the risk of fire, explosion, or damage from electrostatic discharge. With a proprietary nitrile formulation featuring low vertical resistivity below 10^8 Ω, these gloves channel electricity safely. They incorporate TNT™ Chemical Splash Resistance Technology for durable protection against a wide range of chemicals. The gloves are also touchscreen compatible for use with industrial electronics and feature a black color for improved visibility, contrasting against combustible dust while concealing oils and stains. Ansell's first disposable static dissipative gloves, MICROFLEX® 94-242, provide a critical solution to mitigate the risk of electrostatic discharge in potentially explosive environments.
Features and Benefits
• Static dissipative glove: Exceptional protection from electrostatic discharge
• Proprietary nitrile formulation: For a low vertical resistance below 108 Ω
• TNT™ Chemical Splash Resistance Technology: Enhanced chemical protection
Standards
• ASTM D6319
• EC 1935/2004 EC 2023/2006 EC 1935/2004 EC 2023/2006
• EN 16350:2014 EN ISO 374-5:2016 EN ISO 21420:2020 EN ISO 374-1:2016
• FDA21 CFR 177-2600-US Food Contact Approved
• Personal Protective Equipment Regulation (EU) 2016/425 Category III risks
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black |
ECLASS Code | 40011201 |
Material | Nitrile |
MFR Part No. | 94-242 |
Powder Style | Powder Free |
Series | MICROFLEX® |
Size | S |
Standards Met | ASTM D6319 EC1935/2004 EN ISO 21420:2020 EN ISO 374-1:2016 EN ISO 374-5:2016 European Regulation 2016/425 FDA21 CFR 177-2600 |
Surface Finish | Textured Fingertips |
Thickness | 4.7mil |
UNSPSC Code | 53103201 |