Ansell

94-242 MIRCOFLEX NITRILE DISP GLOVES (BX-100) (XL-9.5-10)

SKU:

ANS9613531P

MPN:

94242100

£20.99

Ex VAT

£25.19

Inc VAT

IN STOCK (30)

    Product Details

    MICROFLEX® 94-242 gloves offer advanced protection by reducing the risk of fire, explosion, or damage from electrostatic discharge. With a proprietary nitrile formulation featuring low vertical resistivity below 10^8 Ω, these gloves channel electricity safely. They incorporate TNT™ Chemical Splash Resistance Technology for durable protection against a wide range of chemicals. The gloves are also touchscreen compatible for use with industrial electronics and feature a black color for improved visibility, contrasting against combustible dust while concealing oils and stains. Ansell's first disposable static dissipative gloves, MICROFLEX® 94-242, provide a critical solution to mitigate the risk of electrostatic discharge in potentially explosive environments.


    Features and Benefits
    • Static dissipative glove: Exceptional protection from electrostatic discharge
    • Proprietary nitrile formulation: For a low vertical resistance below 108 Ω
    • TNT™ Chemical Splash Resistance Technology: Enhanced chemical protection


    Standards
    • ASTM D6319
    • EC 1935/2004 EC 2023/2006 EC 1935/2004 EC 2023/2006
    • EN 16350:2014 EN ISO 374-5:2016 EN ISO 21420:2020 EN ISO 374-1:2016
    • FDA21 CFR 177-2600-US Food Contact Approved
    • Personal Protective Equipment Regulation (EU) 2016/425 Category III risks


    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Colour

    Black

    ECLASS Code

    40011201

    Material

    Nitrile

    MFR Part No.

    94-242

    Powder Style

    Powder Free

    Series

    MICROFLEX®

    Size

    XL

    Standards Met

    ASTM D6319 EC1935/2004 EN ISO 21420:2020 EN ISO 374-1:2016 EN ISO 374-5:2016 European Regulation 2016/425 FDA21 CFR 177-2600

    Surface Finish

    Textured Fingertips

    Thickness

    4.7mil

    UNSPSC Code

    53103201