noscriptBiodegradable, Chemical Resistant, Single-Use Glove, Black | Cromwell Tools

Showa

Biodegradable, Chemical Resistant, Single-Use Glove, Black

5 Variations

Engineered with Eco Best Technology, these single-use, biodegradable gloves are comprised of organic material that acts as an accelerant to nitrile biodegradation. An excellent alternative to latex gloves, choose an eco-friendly solution for your hand protection.

Features and Benefits
• Fully biodegrades within 1-5 years in biologically active landfills
• Powder-free and safe to use in food handling environments
• Smooth nitrile with a close-fit design for excellent dexterity and comfort
• Silicone-free to prevent product contamination
• Latex free to reduce the risk of allergies
• Significantly stronger than latex
• Has anti static properties
• Rolled cuff for easy donning
• 240mm length for ample wrist protection
• Textured finish on the fingertips delivers an excellent grip

Typical Applications
• Aerospace
• Electronics
• Food
• Printing
• Pharmaceutical

Standards
• CE Category III
• EN ISO 374-1:2016 Type B KPT
• EN ISO 374-5:2016
• Food handling safe