Polyco

Bodyguard 4 GL888 Disposable Gloves, White, Latex, 4mil Thickness, Powder Free, Size M, Pack of 100

SKU:

PLY9613875B

MPN:

GL888

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (50+)

    Product Details

    Natural latex powder free single-use gloves.


    Features and Benefits:
    • Provides maximum dexterity, sensitivity and comfort
    • Textured finish for improved grip
    • Powder free, reducing the risk of product contamination


    Typical Applications:
    • Automotive
    • Construction and utility


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 1 - 4/S4

    Brand

    Polyco

    Colour

    White

    EAN

    5010699525314

    ECLASS Code

    40011201

    Glove Category

    Simple Design - Category 1

    Material

    Latex

    MFR Part No.

    GL8882

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    Bodyguard-4 GL888

    Size

    M

    Standards Met

    European Regulation 2016/425

    Sterility

    Nonsterile

    Surface Finish

    Textured

    Thickness

    4mil

    UNSPSC Code

    53103201