SKU:
PLY9613875D
MPN:
GL888
£4.99
Ex VAT
£5.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Natural latex powder free single-use gloves.
Features and Benefits:
• Provides maximum dexterity, sensitivity and comfort
• Textured finish for improved grip
• Powder free, reducing the risk of product contamination
Typical Applications:
• Automotive
• Construction and utility
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 1 - 4/S4 |
Brand | Polyco |
Colour | White |
EAN | 5010699525338 |
ECLASS Code | 40011201 |
Glove Category | Simple Design - Category 1 |
Material | Latex |
MFR Part No. | GL8885 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Bodyguard-4 GL888 |
Size | XL |
Standards Met | European Regulation 2016/425 |
Sterility | Nonsterile |
Surface Finish | Textured |
Thickness | 4mil |
UNSPSC Code | 53103201 |