SKU:
PLY9614093D
MPN:
GL895
£5.79
Ex VAT
£6.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These powder-free, single-use gloves are ideal for protection in minimal risk situations. Used widely to keep hands free from dirt and potential irritants, they're a great choice for a wide range of industries.
Features and Benefits
• Powder-free to prevent the risk of product contamination
• Textured fingertips for extra grip
• Rolled cuff for additional strength and prevention of liquid rollback
• Latex free reducing the risk of hypersensitivity and allergic reactions
Typical Applications
• Automotive
• Construction and utility
• Engineering and manufacturing
• Food manufacturing and preparation
• Janitorial
• Health & beauty
• Laboratory
Standards
• CE Category I
• EN 1186 - Suitable for food contact
• EN 420:2003+A1:2009
Warnings
• Contains accelerators which may cause allergies in some users
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 1 - 4/S4 |
Brand | Polyco |
Colour | Blue |
EAN | 5050747018825 |
ECLASS Code | 40011201 |
Glove Category | Simple Design - Category 1 |
Material | Nitrile |
MFR Part No. | GL8953 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | GL8953 Bodyguard 4 |
Size | L |
Standards Met | EN374-2:2003 EN455 |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 4mil |
UNSPSC Code | 53103201 |