Polyco

Bodyguard Disposable Gloves, Blue, Nitrile, 4.7mil Thickness, Powder Free, Size M, Pack of 100

SKU:

PLY9613880B

MPN:

GL891

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (50+)

    Product Details

    This non-sterile examination glove is made from synthetic rubber to eliminate the risks of protein sensitisation. This extremely pliable material allows for full hand flexibility, while the textured fingertips allow for an improved grip in both wet and dry conditions.


    Features and Benefits
    • Extremely soft and pliable for user comfort
    • The long 30cm cuff provides additional wrist protection
    • Beaded cuff for durability and the prevention of liquid rollback
    • No latex proteins and suitable for wearers with sensitive skin
    • Have a tensile strength comparable to natural rubber
    • Powder-free to reduce the risk of cross-contamination


    Typical Applications
    • Pharmaceutical duties
    • Electronics
    • Inspection
    • Local authority work
    • Hospital and clinical duties
    • Automotive maintenance & repair
    • Construction and utility
    • Engineering and manufacturing
    • Janitorial
    • Medical, vet, and dental
    • Hair and beauty
    • Warehousing, transport, and logistics


    Standards
    • CE EN455 Medical Devices Class 1
    • EN374-2:2003 AQL 1.5
    • EN374-3:2003


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Polyco

    Colour

    Blue

    EAN

    5010699525918

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    GL8912

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    Bodyguard

    Size

    M

    Standards Met

    EN1186 EN420:2003 + A1:2009 EN455 EN ISO 374-1:2016 Type C (K)

    Sterility

    Nonsterile

    Surface Finish

    Textured Fingertips

    Thickness

    4.7mil

    UNSPSC Code

    53103201