SKU:
PLY9613880A
MPN:
GL891
£17.49
Ex VAT
£20.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This non-sterile examination glove is made from synthetic rubber to eliminate the risks of protein sensitisation. This extremely pliable material allows for full hand flexibility, while the textured fingertips allow for an improved grip in both wet and dry conditions.
Features and Benefits
• Extremely soft and pliable for user comfort
• The long 30cm cuff provides additional wrist protection
• Beaded cuff for durability and the prevention of liquid rollback
• No latex proteins and suitable for wearers with sensitive skin
• Have a tensile strength comparable to natural rubber
• Powder-free to reduce the risk of cross-contamination
Typical Applications
• Pharmaceutical duties
• Electronics
• Inspection
• Local authority work
• Hospital and clinical duties
• Automotive maintenance & repair
• Construction and utility
• Engineering and manufacturing
• Janitorial
• Medical, vet, and dental
• Hair and beauty
• Warehousing, transport, and logistics
Standards
• CE EN455 Medical Devices Class 1
• EN374-2:2003 AQL 1.5
• EN374-3:2003
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Polyco |
Colour | Blue |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | GL8911 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Bodyguard GL8911 |
Size | S |
Standards Met | EN1186 EN420:2003 + A1:2009 EN455 EN ISO 374-1:2016 Type C (K) |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 4.7mil |
UNSPSC Code | 53103201 |