Honeywell

CAT II Dexpure™ Blue Nitrile Disposable Gloves, Chemical Resistant, Pack of 100

4 Variations

These single use blue translucent gloves are ideal for use in a range of industries where chemical handling is prevalent.

Features and Benefits
• Patterned finish improves tactility and grip strength
• Powdered interior for easy donning and doffing
• Resistance nitrile offers better mechanical resistance than latex
• Treated to prevent bacterial growth
• Blue colour is easy to detect
• Latex free reducing allergy risks

Typical Applications
• Automotive and part manufacturer
• Aviation
• Catering
• Chemical industries
• Food industries
• Industrial cleaning
• Laboratory
• Maintenance
• Medical and pharmaceutical
• Petrochemical
• Printing industries
• Water treatment

Standards
• EN420:2003
• EN374:2003 Chemical hazards
• EN455 - 1 and 2 Medical standards

Approvals
• Suitable for food contact