SKU:
ANS9614969B
MPN:
73711065
£2.99
Ex VAT
£3.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Dermashield® 73-711 is the ideal glove for workers in aseptic environments who are concerned about allergy risks. Suitable for transferring liquids and sample taking and processing.
Features and Benefits:
-Constructed from proprietary material formulation, which is free of latex proteins and accelerators that can cause allergic reactions
-A beaded cuff provides a secure fit over the upper arm
-The gloves possess excellent puncture resistance and durability and have superior chemical splash protection
Typical Applications:
-Clean room cleaning and preparing
-Life sciences
-Laboratories
-Controlled environments
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 3 - 0.65/GI |
Brand | Ansell |
Colour | Green |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Neoprene |
MFR Part No. | 73711065 |
Pack Quantity | 1 Pair |
Powder Style | Powder Free |
Series | Dermashield 73-711 |
Size | 6.5 |
Standards Met | EN374-2:2003 |
Sterility | Sterile |
Surface Finish | Textured Fingertips |
Thickness | 7.1mil |
UNSPSC Code | 53103201 |