Ansell

Dermashield 73-711 Disposable Gloves, Green, Neoprene, 7.08mil Thickness, Powder Free, Size 9, 1 Pair

SKU:

ANS9614969G

MPN:

73711090

£2.99

Ex VAT

£3.59

Inc VAT

IN STOCK (50+)

    Product Details

    Dermashield® 73-711 is the ideal glove for workers in aseptic environments who are concerned about allergy risks. Suitable for transferring liquids and sample taking and processing.


    Features and Benefits:
    -Constructed from proprietary material formulation, which is free of latex proteins and accelerators that can cause allergic reactions
    -A beaded cuff provides a secure fit over the upper arm
    -The gloves possess excellent puncture resistance and durability and have superior chemical splash protection


    Typical Applications:
    -Clean room cleaning and preparing
    -Life sciences
    -Laboratories
    -Controlled environments


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 3 - 0.65/GI

    Brand

    Ansell

    Colour

    Green

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Neoprene

    MFR Part No.

    73711090

    Pack Quantity

    1 Pair

    Powder Style

    Powder Free

    Series

    Dermashield 73-711

    Size

    9

    Standards Met

    EN374-2:2003

    Sterility

    Sterile

    Surface Finish

    Textured Fingertips

    Thickness

    7.1mil

    UNSPSC Code

    53103201