SKU:
LSP96100390
MPN:
074311082C
£28.99
Ex VAT
£34.79
Inc VAT
Product Details
Product Specification
These single use nitrile gloves are strong and durable. Idea for handling a range of chemicals.
Features and Benefits
• Roughened fingertips offer more secure handling and better sensitivity to the wearer
• Latex free, reducing the risk of allergies
• Resistant to a wide range of chemicals
Typical Applications
• Chemical handling
• Food industry
• Cleaning
• Laboratory
• Medical/pharmaceutical
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 3 - 0.65/GI |
Brand | Honeywell KCL |
Colour | Blue |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 743 |
Pack Quantity | 50 |
Powder Style | Powder Free |
Series | Dermatril 743 |
Size | 11 |
Standards Met | EN 374-1:2016 Type A (JKLOPT) EN388:2016 200XX |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 7.9mil |
UNSPSC Code | 53103201 |