SKU:
PFT9612260E
MPN:
4580081-M
£11.99
Ex VAT
£20.79
| Save 42.33%
£14.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Single use blue translucent gloves.
Features and Benefits
• Provide wearers with an excellent touch and fantastic grip due to the patterned finish
• Resistance nitrile offers better mechanical resistance than latex
• The glove is treated to prevent the development of bacteria and is certified for contact with food
• Blue colour is easy to detect
• Latex free reducing allergy risks
Typical Applications
• Automotive and part manufacturer
• Aviation
• Catering
• Chemical industries
• Food industries
• Industrial cleaning
• Laboratory
• Maintenance
• Medical and pharmaceutical
• Petro-chemical
• Printing industries
• Water treatment
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Honeywell |
Colour | Blue |
EAN | 3603835706214 |
ECLASS Code | 40011201 |
Glove Category | Intermediate Design - Category 2 |
Material | Nitrile |
MFR Part No. | 4580081-M |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Dexpure 800-81 |
Size | M |
Standards Met | CE Regulation 1934/2004 (Food Approved) EN374:2003 EN420:2003 EN455 |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 4mil |
UNSPSC Code | 53103201 |