SW Safety

Disposable Gloves, Black, Nitrile, 8.5mil Thickness, Powder Free, Size XL, Pack of 50

SKU:

MGM9610001D

MPN:

N660885

£26.49

Ex VAT

£31.79

Inc VAT

IN STOCK (50+)

    Product Details

    Box of 50 single-use gloves that are powder-free and certified by the Skin Health Alliance.


    Features and Benefits
    • DryTek lining wicks moisture away from the hand, keeping wearers comfortable
    • Latex-free and powder-free to minimise discomfort and and skin irritation
    • ANSI Level 3 abrasion resistance for protection and extended wear
    • Approved for food handling
    • Available in a range of sizes to suit your needs


    Typical Applications
    • Assembly
    • Chemical
    • Cleaning
    • Fabrication
    • Liquid handling
    • Maintenance
    • Painting
    • Wet and oily surfaces


    Standards
    • EN420
    • EN388
    • EN374-2:2003


    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    SW Safety

    Colour

    Black

    EAN

    6164892688570

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    N260885

    Pack Quantity

    50

    Powder Style

    Powder Free

    Size

    XL

    Standards Met

    ASTM D6319 ASTM D6978 ASTM F1671:2007 ASTM F739-12 EN388:2016 3000X EN455 EN ISO 21420:2020 EN ISO 374-1:2016 Type B (JKT) EN ISO 374-5:2016 (Virus)

    Sterility

    Nonsterile

    Surface Finish

    Textured Fingertips

    Thickness

    8.5mil

    UNSPSC Code

    53103201