SKU:
TFF9612306K
MPN:
TFF-961-2306K
£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
Product Documents
Quality cobalt blue nitrile examination gloves, that offer wearers increased tensile strength and protection over latex or vinyl.
Features and Benefits:
• Lightweight nitrile construction for enhanced dexterity, comfort, flexibility and sensitivity
• Textured fingers for enhanced grip
Typical Applications:
• Automotive
• General industrial uses
• Food
• Medical
• Healthcare
• Manufacturing
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Tuffsafe |
Colour | Blue |
EAN | 9555002107086 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
Pack Quantity | 100 |
Powder Style | Powder Free |
Size | L |
Standards Met | EN1186 EN374-2:2003 EN420 EN455 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 2.2mil |
UNSPSC Code | 53103201 |