SKU:
CTL9961825C
MPN:
F12634-M
£1.59
Ex VAT
£1.91
Inc VAT
Product Details
Product Specification
Powder free nitrile gloves that are individually wrapped for maximum protection.
Features and Benefits:
• Ideal for delicate procedures and react to the bodies temperature
• The nitrile material provides a high degree of softness, sensitivity, feel and flexibility
Attribute | Value |
---|---|
Brand | St John Ambulance |
Colour | Blue |
ECLASS Code | 40011201 |
Material | Nitrile |
MFR Part No. | F12634-M |
Pack Quantity | 1 Pair |
Powder Style | Powder Free |
Size | M |
UNSPSC Code | 53103201 |