St John Ambulance

Disposable Gloves, Blue, Nitrile, Powder Free, Size L, 1 Pair

SKU:

CTL9961825D

MPN:

F12634-L

£0.49

Ex VAT

£0.59

Inc VAT

IN STOCK (50+)

    Product Details

    These disposable nitrile gloves are supplied as a pair and are wrapped individually for the best hygiene practice. They're comfortable and allow for excellent dexterity.


    Features and Benefits
    • Latex-free to suit those with latex allergies
    • Individually wrapped for hygiene purposes
    • Temperature reactive to conform comfortably to the hand


    Approvals
    • Dermatologically tested and approved


    Product Specification
    Attribute
    Value

    Brand

    St John Ambulance

    Colour

    Blue

    ECLASS Code

    40011201

    Material

    Nitrile

    MFR Part No.

    F12634-L

    Pack Quantity

    1 Pair

    Powder Style

    Powder Free

    Size

    L

    Standards Met

    EN455

    Sterility

    Nonsterile

    Surface Finish

    Smooth

    UNSPSC Code

    53103201