£0.99
Ex VAT
£1.19
Inc VAT
Product Details
Product Specification
Blue nitrile gloves are recommended by HSE for mandatory first aid kits. This pair of gloves are offer high tensile strength, optimum sensitivity and are powder-free.
Features and Benefits:
• 100% Latex-free for sensitive skin
• Ambidextrous, suitable for left or right hand
• Effective biohazard barrier to protect the hand
• Beaded cuff makes donning easy
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Blue |
EAN | 5060131880594 |
ECLASS Code | 40011201 |
Material | Nitrile |
MFR Part No. | 59 |
Pack Quantity | 1 Pair |
Powder Style | Powder Free |
Series | 59 |
Size | M |
Sterility | Nonsterile |
Surface Finish | Smooth |
UNSPSC Code | 53103201 |